For detailed information, other images and documents, please select individual articles from the following table.
Speed nut Plastic
Protection against contact corrosion as there is no direct contact with metal components
Register now and access more than 125,000 products
Variants
- Very secure fastening
- Optimal protection against contact corrosion
- Robust and durable construction made of high-quality plastic
- Quick and easy installation
To obtain optimal installation conditions, the screw thread should be at least as long as the height of the plastic nut.
- For fastening metal sheets with a thickness of 1.5-2.0 mm
- For screw connections with screws that are suitable for plastic, e.g. WÜPLAST
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!