For detailed information, other images and documents, please select individual articles from the following table.
Plastic sheet-metal nut Type 1
Protects against contact corrosion since there is no direct contact with the component during screwing.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Extremely secure attachment
To obtain optimal assembly conditions, the screw thread should be at least as long as the height of the plastic nut.
- Attachment of sheet metal with a thickness of 0.5–5.0 mm
- Screwing with plastic-compatible screws e.g. WÜPLAST®
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!