Plastic repair set Master
Plastic repair set Master - 1
Plastic repair set Master - 2
Plastic repair set Master - 3
Plastic repair set Master - 4
Plastic repair set Master - 5
Plastic repair set Master - 6

For detailed information, other images and documents, please select individual articles from the following table.

Plastic repair set Master

21 pcs Suitable for repairs to almost all plastic components using clamping or plastic welding process

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Art.-no. Quantity PU
price/PU
1952004690
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
Art.-no. Cust. Mat. No.
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
  • For heavy-duty, dimensionally-stable connections

  • Includes necessary accessories for preparing, fixing, cutting etc.


Scope of delivery


  • 1 cordless clamp welding device 15 W/11 W

  • 1 charger 12 V DC/0.5 A

  • 6 x 100 welding clamps with a predetermined break point of 0.7 mm

  • 1 electric soldering iron, 15 W/30 W

  • 1 soldering attachment set copper, 3 pcs

  • 1 electronics hot air blower HLG 2300-LCD

  • 1 reducer nozzle for HLG 2300, ∅ 9 mm

  • 1 repair nozzle for HLG 2300, iron shape

  • 1 plastic welding wire set universal, 220 mm (PU=20) for thermoplastic materials

  • 1 stainless steel grilles 115 x 150 mm (PU=10)

  • 1 right-cutting sheet metal shears, 180 mm

  • 1 plastic clamp 60 mm/overhang 37 mm

  • 1 side cutters DIN/ISO 5749, 160 mm

  • 1 clamping grip pliers, C type, parallel, 175 mm

  • 1 combination shears, 190 mm

  • 1 tin stick, spatula shaped 30 x 250 x 12.5 mm
Notice
  • Repaired using the cordless clamp welding device, processing up to 300 clamps per battery charge (at 15 W)

  • 2 power levels, level 1 for thin-walled materials and level 2 for fast work results

  • Includes LED light for optimum illumination of the working area

  • Different clamp types can be supplied for different applications


  • Repairs use a hot air blower with special accessories and consumables for large-area damage as well as reforming

  • Soldering iron with special accessories and consumables for small areas of damage and for levelling