For detailed information, other images and documents, please select individual articles from the following table.
Würth by Roto pivot window with double insulation glazing
Pivot window that is uniquely easy to install, made from white plastic hollow profile for high stability and durability
Register now and access more than 125,000 products
Variants
The Würth by Roto pivot window has been specifically developed to meet the requirements of professional installers - the clever push-fit system with audible click feedback enables secure and quick installation without any errors.
Uniquely easy and time-saving installation
- Secure and quick installation without any errors due to the clever push-fit system with audible click feedback
- Greater installation reliability and speed due to comprehensive pre-assembly at the factory of the installation angles and foil connection for connection to the airtight layer
Outstanding product quality for total security
- High stability and durability due to the fibre-reinforced plastic hollow profile with steel reinforcement
- Subsequent adjustment options due to the flexible sash readjustment
Good energy efficiency for ultimate customer satisfaction
- More comfort, greater living quality and low heating costs due the UW value of only 1.2 W/m2K
- Perfect daylight planning, available in 16 window sizes
- Efficient ventilation and easy cleaning due to the centre pivot axis and convenient cleaning position
Perfect solution for any installation situation
- Clever solution for renovations and new builds (with standard or renovation flashing frame)
- For new builds wherever pivot windows are required
- In renovations for the one-to-one replacement of old roof windows using the existing interior panelling, resulting in less construction site contamination and significant time savings
- Suitable for roof pitches from 15° to 79°
- Aluminium outer covering in the colour anthracite-metallic R703
- Manual design with top-mounted locking mechanism and one-hand handle
Pivot window for roof pitches from 15° to 79°, perfect for new builds or renovations:
- Pivot window in 16 standard sizes for one-to-one replacement with windows from other common makes onto the existing interior panelling
- Fast and clean installation within a short period of time
- Minimal effort on the construction site - no major reconstruction work is required
- Perfect for modernisation and renovation. Even in difficult installation situations, such as above bathtubs or kitchen units, the top-mounted handle allows for convenient operation.
- The centrally mounted window sash ensures optimal air circulation, while the integrated cleaning position allows the window to be conveniently cleaned from the inside.
- For installation in wet and dry rooms
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!