For detailed information, other images and documents, please select individual articles from the following table.
Plastic heat pump pipe
Flexible, pre-insulated double pipe system with empty pipes for the underground connection of air-to-water heat pumps
Register now and access more than 125,000 products
Variants
- Quick and easy installation thanks to the combination of service and empty pipes
- Little waste, because the product can be ordered by the metre
- Small external diameter means less excavation, narrow ditches and smaller wall openings
- Marked pipe to prevent confusion between supply and return
- Two empty pipes for routing the power and control lines
- Narrow bending radius
- Flexible, parallel corrugated jacket pipe with high mechanical resistance
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!