For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
In accordance with DIN 73378
With size 6 x 1.5, there is no need for an insertion sleeve
For central grease lubrication units:
For use as a secondary line between the main manifold and the divider manifold or between the divider manifold and the lubrication point
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!