For detailed information, other images and documents, please select individual articles from the following table.
W-UR 14 F SymCon® plastic frame fixing with zinc plated steel hexagon head bolt, flat collar and SymCon thread
Special anchor geometry and immediate load-bearing capacity with ETA assessment for high loads for masonry, autoclaved aerated concrete and concrete
Register now and access more than 125,000 products


Variants
Reliable and quick
- Reliable follow-up expansion capability due to ingenious anchor geometry
- The teeth expand in four directions and claw into the base material
- Anchorage via friction locking between anchor sleeve and base material
- High loads due to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Anchor sleeve made of high-quality polyamide
- Very strong anti-rotation lock
- Does not require an additional U-washer and prevents contact corrosion
Intuitive installation
- Time savings due to immediate load-bearing capacity
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Hammer-in stop prevents premature expansion of the anchor during installation
Multiple embedment depths
- Masonry: Two embedment depths (50 and 70 mm)
- Concrete: Three embedment depths (40, 50 and 70 mm)
European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry
- When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing
- Lengths 330, 360 and 390 mm are not pre-assembled




Set anchor and screw

Screw in the screw

Screw in screw until flush





European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry
- Suitable for fastening façades, suspended ceilings, roof substructures made of wood or steel, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.
- Suitable for anchoring in normal weight concrete masonry walls such as solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks, concrete bricks
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!