Plastic frame anchor W-UR 10, galvanised steel
Plastic frame anchor W-UR 10, galvanised steel - 1
Plastic frame anchor W-UR 10, galvanised steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 10, galvanised steel

The first frame anchor with ETA approval. Tested and approved in more than 60 stone types and in aerated concrete. With countersunk head screw made of zinc plated steel

  • Anchor diameter: 10 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Through-hole in the component to be connected (d f): 10.5 mm

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Max. attachment height (t fix) Anchor diameter Nominal drill-bit diameter (d 0) Quantity PU
price/PU
0912810402
100 mm 30 mm 10 mm 10 mm
50 pcs
0912810403
115 mm 45 mm 10 mm 10 mm
50 pcs
0912810405
160 mm 90 mm 10 mm 10 mm
0912810404
135 mm 65 mm 10 mm 10 mm
50 pcs
0912810406
185 mm 115 mm 10 mm 10 mm
50 pcs
0912810407
200 mm 130 mm 10 mm 10 mm
50 pcs
0912810408
230 mm 160 mm 10 mm 10 mm
50 pcs
0912810401
80 mm 10 mm 10 mm 10 mm
50 pcs
0912810409
260 mm 190 mm 10 mm 10 mm
50 pcs
0912810410
290 mm 220 mm 10 mm 10 mm
50 pcs
0912810411
320 mm 250 mm 10 mm 10 mm
50 pcs
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
Art.-no. Cust. Mat. No.
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
Anchorage via friction locking between wall plug body and anchoring base



Wall plug body made of high-quality polyamide



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


Very strong twist lock



High load-bearing capacities


Expansion in four directions



Improved load transfer


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled wall plug body and special screw



Improved load transfer in solid and hollow construction materials

Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made of high-quality polyamide


Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)


Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)