Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plastic frame fixing W-UR 10 XS
Plastic frame fixing W-UR 10 XS - 1
Plastic frame fixing W-UR 10 XS - 2
Plastic frame fixing W-UR 10 XS - 3
Plastic frame fixing W-UR 10 XS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame fixing W-UR 10 XS

For use in solid and perforated blocks as well as concrete in combination with the AMO-Combi screw

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Fast, precise and stable installation due to precisely fitting frame fixing

  • Time-saving due to immediate load-bearing capacity

  • Suitable for removable anchorage
Notice
  • Check the correct installation of the components, taking into account the respective local construction conditions (e.g. weight of window casement, surface properties, hole arrangement in the brick)

  • Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if appropriate individual approval has been obtained before installation starts

  • The screw length should correspond to the length of the anchor plus the diameter of the screw

  • Anchorage design is not required up to the verified window size for the tested surfaces and the appropriate installation
Application area

Pre-drilling window frame

Create the drill hole

Install anchor

Screw in the screw