For detailed information, other images and documents, please select individual articles from the following table.
W-UR 10 SymCon plastic frame fixing with zinc plated steel countersunk head screw and SymCon thread
Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete
Register now and access more than 125,000 products


Variants
Optimal installation properties
- Concrete specialist due to general type approval for individual fixing point in concrete
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Reliable follow-up expansion capability due to ingenious anchor geometry
- Earthquake-proof anchoring in concrete, tested and approved
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Does not require an additional U-washer and prevents contact corrosion
- Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw
- Improved load transmission through even, continuous load transfer across the entire expansion area
Multiple embedment depths
- Concrete: Three embedment depths (40, 50 and 70 mm)
- Masonry: Two embedment depths (50 and 70 mm)
European Technical Approval ETA-11/0309
- The screw length should correspond to the length of the anchor plus the diameter of the screw
- Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)
- When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing




Set anchor and screw

Screw in the screw

Screw in screw until flush





European Technical Approval ETA-11/0309
- Suitable for fastening façade, ceiling and roof substructures (made of wood or steel), pipes, cable ducts, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.
- Suitable for anchoring in normal weight concrete, autoclaved aerated concrete, cladding, hollow-core prestressed concrete slabs and masonry walls (including solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks)
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!