For detailed information, other images and documents, please select individual articles from the following table.
W-RD plastic frame anchor without collar, in natural colour
Excellent application due to expansion in four directions and anti-rotation lock
Register now and access more than 125,000 products
Variants
Flexible application
- In-place installation facilitates and speeds up installation
- Time savings due to immediate load-bearing capacity
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Hammer-in stop prevents premature expansion of the anchor during installation
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Effective stability and protection
- Strong anti-rotation lock
- High working loads due to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
Special properties
- Anchor sleeve made of high-quality polyamide
- Halogen and silicone free
- Thermally stable from -40 °C to +80 °C
- Inconspicuous natural colour without additional dyes or coatings
Performance data determined in Würth test laboratory
- The screw length should correspond to the length of the anchor plus the diameter of the screw
- Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Performance data determined in Würth test laboratory
- Suitable for light and medium loads
- Suitable for fastening wardrobes, curtain rails, wall shelves, lightweight wall cupboards, wall-mounted cabinets, mirrors, picture frames, cable clamps, electrical switches, washbasins, wooden beams, wooden laths, metal rails, angle brackets, profiles, information signs etc.
- Suitable for attaching components in conjunction with wood or chipboard screws without an optimised thread tip (e.g. drill tip, counter thread, ring thread etc.)
- Secondary attachments: Concrete and solid and perforated block masonry
- Suitable for anchoring in normal weight concrete, masonry walls (solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks)
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!