Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plastic frame anchor SHARK® UR A4 stainless steel
Plastic frame anchor SHARK<SUP>® </SUP>UR A4 stainless steel - 1
Plastic frame anchor SHARK<SUP>® </SUP>UR A4 stainless steel - 2
Plastic frame anchor SHARK<SUP>® </SUP>UR A4 stainless steel - 3
Plastic frame anchor SHARK<SUP>® </SUP>UR A4 stainless steel - 4
Plastic frame anchor SHARK<SUP>® </SUP>UR A4 stainless steel - 5
Plastic frame anchor SHARK<SUP>® </SUP>UR A4 stainless steel - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor SHARK® UR A4 stainless steel

Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of A4 stainless steel

See product details

Available in 9 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190!

  • The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different base materials. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated bricks, hollow calcium silicate blocks and solid calcium silicate blocks, solid and perforated concrete bricks and hollow lightweight concrete blocks

  • Thanks to the ingenious anchor geometry, the "teeth" expand in four directions and claw right down into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • Anchor sleeve made of high-quality polyamide

  • Immediate load-bearing capacity - no waiting

  • Very strong anti-rotation lock

  • High load capacity thanks to expansion in four directions

  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • The hammer-in stop prevents premature expansion of the anchor during installation

  • Less installation work, as the anchor sleeve and special screw are pre-assembled

  • Improved load transmission in solid and hollow construction materials
Proof of Performance
  • SHARK UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance rating in the event of fire exposure
Application area
Wooden substructures

Drill the hole

Remove drill cuttings

Check temperature of anchor sleeve

Check temperature of substrate

Install the anchor and screw with a hammer

Screw in dowel

Screw in screw until flush

  • SHARK UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190

  • Expert report on fire resistance rating in the event of fire exposure