Plastic end grommet
Plastic end grommet - 1
Plastic end grommet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic end grommet

For rigid electrical installation pipes

  • Min./max. temperature conditions: -40 to 60 °C
  • Colour: Light grey RAL 7035
  • Material: LDPE - Low density polyethylene
  • Flame-retardant: No
  • Halogen-free: Yes

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for pipe (EN) Min./max. temperature conditions Colour Material Quantity PU
price/PU
0975265416
EN 16 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
100 pcs
0975265425
EN 25 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
100 pcs
0975265420
EN 20 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
100 pcs
0975265450
EN 50 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
25 pcs
0975265432
EN 32 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
50 pcs
0975265440
EN 40 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
50 pcs
0975265463
EN 63 -40 to 60 °C Light grey RAL 7035 LDPE - Low density polyethylene
20 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Edge protection - no time-consuming deburring of the electrical conduits required