The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
250 V plastic cable reel
K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
Register now and access more than 125,000 products
Variants
- Drum housing made of special plastic
- Generously dimensioned, swivelling rotary crank handle
- Innovative plug mounting
- Locking brake with "Open/Close switch"
- RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704
- Made in Germany
Thermal circuit breaker with trip-free mechanism, resettable by hand after cooling.
- For harsh conditions in construction, industry, trade, agriculture etc.
- For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!