Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
400 V HEAVY DUTY CEE plastic cable reel
400 V HEAVY DUTY CEE plastic cable reel - 1
 -  - 2
400 V HEAVY DUTY CEE plastic cable reel - 3
400 V HEAVY DUTY CEE plastic cable reel - 4
400 V HEAVY DUTY CEE plastic cable reel - 5
400 V HEAVY DUTY CEE plastic cable reel - 6
400 V HEAVY DUTY CEE plastic cable reel - 7
400 V HEAVY DUTY CEE plastic cable reel - 8
400 V HEAVY DUTY CEE plastic cable reel - 9
400 V HEAVY DUTY CEE plastic cable reel - 10

For detailed information, other images and documents, please select individual articles from the following table.

400 V HEAVY DUTY CEE plastic cable reel

Maximum ease of use, ultra-robust design (K2 and IK10)
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
  • IK10 - highest level of impact protection along the entire cable reel

  • Patented design - water cannot accumulate on the front cover

  • Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand

  • Large, swivelling 2-component crank handle

  • Cable/plug dock mount in the handle

  • Locking brake with "open/close switch"

  • Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable

  • Voltage indicator - green LED indicates whether voltage is present

  • 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)

  • IP44 Mennekes CEE plug 3P+N+E 16 A, 400 V

  • 2 x IP54 Mennekes grounding contact sockets with edge seal in line with DIN VDE 0620-1

  • 1 x IP44 Mennekes CEE socket 3P+N+E 16 A, 400 V

  • The cable cannot become trapped between the reel body and the base

  • Made in Germany
Notice

K2 in accordance with DGUV Information 203-006 (formerly BGI 608).


BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene lines.