For detailed information, other images and documents, please select individual articles from the following table.
250 V HEAVY DUTY plastic cable reel
Maximum ease of use, ultra-robust design (K2 and IK10)
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37479.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48418.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/919697.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437129.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/566125024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/566125025.jpg)
Variants
- IK10 - highest level of impact protection along the entire cable reel
- No protruding parts - ensures that the grounding contact sockets and the crank handle are fully protected against damage
- Patented design - water cannot accumulate on the front cover
- Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand
- Large, swivelling 2-component crank handle
- Cable/plug dock mount in the handle
- Locking brake with "open/close switch"
- Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable
- Voltage indicator - green LED indicates whether voltage is present
- 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)
- IP54 ABL 2-component grounding contact plug in line with DIN VDE 0620-1
- 4 x IP54 Mennekes grounding contact sockets with edge seal in line with DIN VDE 0620-1
- The cable cannot become trapped between the reel body and the base
- Made in Germany
K2 in accordance with DGUV Information 203-006 (formerly BGI 608).
BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene lines.
For harsh conditions in the construction industry, industry, trades, agriculture etc.
For indoor and outdoor use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!