For detailed information, other images and documents, please select individual articles from the following table.
REPLAST® Easy Transparent plastic adhesive
For colourless bonding of transparent or coloured plastic parts
Register now and access more than 125,000 products
Variants
An adhesive for virtually every type of plastic
- Easy to handle various adhesive types
- Can be used for repairs and fast attachment
Special positive mixer
- Optimum mixing with minimum volumes
- Little adhesive wastage
Outstanding resistance to chemicals
Solvent-free
Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene). There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Check material compatibility on a non-visible area if necessary.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For easily bonding plastic parts or repairing lamp housings, for example.
The substrate must be capable of bearing loads and must be clean, dry and free from grease and rust. Old adhesive residues must also be removed. Observe the processing instructions. For more information, refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!