Plastic workshop oiler

For detailed information, other images and documents, please select individual articles from the following table.

Plastic workshop oiler

Ergonomic polyethylene oil container

  • Material: PE - Polyethylene
  • Colour: White, Transparent

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Max. strand diameter Min. strand diameter Material Quantity PU
price/PU
0695555325
0.3 l 85 mm 68 mm PE - Polyethylene
1 pcs
0695555324
0.2 l 76 mm 61 mm PE - Polyethylene
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
Art.-no. Cust. Mat. No.
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
  • Virtually complete draining due to moving suction tube

  • Double-action brass pump with ball valve

  • Pump unit enables metered droplet outlet

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.