For detailed information, other images and documents, please select individual articles from the following table.
Plastic blind rivets assortment 151 pieces in system case 4.4.1.
Sleeve: Black PA, mandrel: POM black
Register now and access more than 125,000 products
Variants
Scope of delivery:
- 25 x plastic blind rivets (1.5–4.5) - 3.9 x 15.6 mm
- 25 x plastic blind rivets (1.5–4.5) - 4.9 x 15.8 mm
- 25 x plastic blind rivets (3.0–5.0) - 4.9 x 17.2 mm
- 25 x plastic blind rivets (2.8–5.0) - 5.8 x 19.0 mm
- 25 x plastic blind rivets (4.0–10.0) - 6.3 x 25.2 mm
- 25 x plastic blind rivets (2.5–5.0) - 6.6 x 17.3 mm
- 1 x hand rivet tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!