For detailed information, other images and documents, please select individual articles from the following table.
Pistol ratchet multi-bit screwdriver, set 3 8 pieces
Consists of a pistol ratchet multi-bit screwdriver with LED light and 7 bits
Register now and access more than 125,000 products
Variants
High-performance ratchet screwdriver
- 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand
- 45 teeth, max. torque of up to 40 Nm
2-component pistol handle for optimal ergonomic working
- Can be used as a standard screwdriver in the straight position or held as a pistol in the 60° position thanks to the adjustable handle
LED technology
- The working area is always well lit, directly lights up the screw
Light: 2 bright LEDs, LR41 4.5 V battery
Shank: Short bit holder shank with magnet, matt chrome-plated
Tip: DIN 3126-D 6.3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!