Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pistol grip ratchet magazine screwdriver, set 2 8 pieces
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 1
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 2
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 3
Pistol grip ratchet magazine screwdriver, set 2 8 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pistol grip ratchet magazine screwdriver, set 2 8 pieces

Consists of a pistol grip ratchet multi-bit screwdriver with LED light and 7 bits
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
High-performance ratchet screwdriver


  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. torque of 40 Nm


2C grip for optimum ergonomic work


  • Can be used as a standard screwdriver in the straight position or as a pistol grip in the 60° position thanks to the adjustable handle


LED technology


  • Working area is always well lit, lights the screw directly


Light: 2 bright LEDs, battery LR41 4.5 V



Blade: Short bit holder blade with magnet, brushed chromium-plated



Output: DIN 3126-D 6.3



Contents: 8 pcs.


  • 1 pistol grip ratchet magazine screwdriver with LED light (empty)

  • 1 bit each of AW 10; AW 20; PZ 1; PZ 2; TX 10; TX 20; slotted 0.8 x 5.5 mm