Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Single pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin
Double pipe in accordance with DIN EN 12735-1 with flame-resistant, PE-stable CU insulation and tear-resistant outer skin
Made from hot-pressed brass
For easy and fast attachment of pre-insulated single pipes to threaded rods M8/M10
With a large base plate for secure connection to the roof sealing
Ensures a vapour-tight roof membrane, preventing the penetration of condensation into the roof insulation
For easy and fast attachment of pre-insulated double pipes to threaded rods M6/M8/M10