For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Suitable for retrofitting
- Synthetic rubber insulated pipes (insulation ≤ 43 mm) up to 250 mm in diameter can be routed through the sleeve
- Space-saving installation thanks to low sleeve height
- Can be installed in extremely tight spaces
- No loose fastening parts
- No pre-assembly
- Few attachment points
- Additional noise protection possible
- Can even be used at high temperatures
- Moisture does not impair functionality
- Control cables for pneumatic post systems may be routed through
- Solid foam withstands the pressure of firefighting water
- Zero spacing between sleeves permissible
- Entirely maintenance-free
- Extremely easy to use
- Can be reused after removal
- Select the correct sleeve for the outside diameter of the pipe being protected
- In difficult installation situations, a sleeve up to three sizes larger can also be selected (applies up to a pipe outside diameter of 110 mm)
- The sleeve (up to a sleeve diameter of 200 mm) can be mortared into position without using an anchor by bending the retaining brackets
Wall and ceiling ducts fire-resistant Z-19.53-2349
For use in systems A + C + F
- Combination partition A
- Fire partition W combination C
- Fire protection sleeve F
- For wall and ceiling ducts
- Fire resistance for 90 minutes, fire-resistant
- For combustible pipes with an outer diameter of up to 315 mm
- For multi-layer composite pipes and pipe systems with protective pipe (double pipe system)
- For pneumatic post systems and vacuum cleaner lines
- For masonry and concrete ceilings and walls; also for light dividers
- For fire-resistant walls from 100 mm: One sleeve on each side of the wall
- For fire-resistant ceilings from 150 mm: One sleeve on the ceiling underside
- Approval also permits partitioning of beverage hoses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!