Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
SML/plastic pipe collar set
SML/plastic pipe collar set - 1
SML/plastic pipe collar set - 2
SML/plastic pipe collar set - 3
SML/plastic pipe collar set - 4
SML/plastic pipe collar set - 5

For detailed information, other images and documents, please select individual articles from the following table.

SML/plastic pipe collar set

Collar for mixed installations, cast metal (SML)/plastic

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Easy installation, including all installation parts

  • Possible to transition from cast-iron pipes to plastic pipes directly past the ceiling

  • No duct lining necessary

  • Easy to wrap around SML connectors with the strip during installation

  • Zero spacing from Flexen rock wool, Flexen synthetic rubber and fire protection collar type RK I and Endless

  • Entirely maintenance-free

  • Intumescent ceiling strip is self-adhesive

  • Seals off fire and smoke


Scope of delivery:


  • 1x ceiling strip including sound insulation layer 520 mm, 280 mm, 3 mm

  • 1x thick rock wool, length 630 mm, width 250 mm, 30 mm

  • 1x sheet metal housing, size 50 mm, 75 mm or 110 mm, including matching inlay of intumescent strip

Dimensions for 50 mm: Dia. 102 mm, 125 mm


Dimensions for 75 mm: Dia. 140 mm, 155 mm


Dimensions for 110 mm: Dia. 155 mm, 155 mm


  • 1x metal strap tape

  • 1x aluminium adhesive tape

  • 1x binding wire
Notice
  • Insulation length of the mineral wool mats above the ceiling 250 mm

  • 3 cm distance from cable partitions possible

  • Possible branches 45° and 88°

  • Please observe the additional instructions in the installation instructions and the approval
  • Ceiling ducts R 90 Z-19.53-2402

  • Sound test report P-BA 18/2009