Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pipe sleeve SML/plastic
Pipe sleeve SML/plastic - 1
Pipe sleeve SML/plastic - 2
Pipe sleeve SML/plastic - 3
Pipe sleeve SML/plastic - 4
Pipe sleeve SML/plastic - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pipe sleeve SML/plastic

Collar for mixed installations, cast metal (SML)/plastic

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Easy installation, set provides a solution and includes all installation parts

  • Possible to transition from cast-iron pipes to plastic pipes directly under the ceiling

  • No duct lining necessary

  • Easy to wrap around SML connectors with the strip during installation

  • Pipe diameter of plastic pipes 50 mm, 75 mm, 110 mm

  • Zero spacing from Flexen rock wool, Flexen synthetic rubber and fire protection collar type RK I and Endless

  • Entirely maintenance-free

  • Intumescent ceiling strip is self-adhesive

  • Seals off fire and smoke


Scope of delivery


Sleeve consisting of: Sheet metal housing, size 50, 75 or 110 mm including matching inlay of intumescent strip


  • 1x size 50 mm: Dia. 102 mm, 125 mm

  • 1x size 75 mm: Dia. 140 mm, 155 mm

  • 1 x size 110 mm: Dia. 155 mm, 155 mm
Proof of Performance
  • Ceiling ducts R 90 Z-19.53-2402

  • Sound test report P-BA 18/2009
Notice
  • 3 cm distance from cable partitions possible

  • Please observe the additional instructions in the installation instructions and the approval
Application area

Place the cover strip, including the sound-absorbing pad, around the casting tube

Seal the remaining gap with fire retardant cement

Place the intumescent strip around the confix connector

Place the sheet metal housing around the connector and secure it with the metal tension band

Adjust the insulation to 250 mm in height on the cast tube and secure with the aluminium tape and winding wire

Affix ID plate

  • Ceiling ducts R 90 Z-19.53-2402

  • Sound test report P-BA 18/2009