Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pipe cutters with corrugated pipe cutting system
Pipe cutters with corrugated pipe cutting system - 1
Pipe cutters with corrugated pipe cutting system - 2
Pipe cutters with corrugated pipe cutting system - 3
Pipe cutters with corrugated pipe cutting system - 4
Pipe cutters with corrugated pipe cutting system - 5
Pipe cutters with corrugated pipe cutting system - 6
Pipe cutters with corrugated pipe cutting system - 7
Pipe cutters with corrugated pipe cutting system - 8

For detailed information, other images and documents, please select individual articles from the following table.

Pipe cutters with corrugated pipe cutting system

Especially suitable for cutting plastic composite pipes with an outer diameter of up to 26 mm

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Stable design made of high-pressure die-cast magnesium, particularly light

  • With four guide rollers mounted on needle bearings

  • Ergonomically designed handle with soft grip

  • Articulated lever mounted on needle bearings enables quick cutting in a single cut

  • Automatic blade retraction

  • Integrated protective corrugated pipe cutter makes it possible to cut the protective corrugated pipe (18-35 mm) without damaging the inner pipe

  • With four three-edged blades, all of which feature a non-stick PTFE coating

  • One-hand locking mechanism enables the cutters to be transported safely and protects the blade