For detailed information, other images and documents, please select individual articles from the following table.
Pipe cleaning hose
Particularly flexible high-pressure hose for cleaning and effective removal of blockages in pipes, drains and down pipes with the high pressure cleaner.
- Length: 20 m
- Compatible with: HDR 160 Compact, HDR 185 Power Plus, HDR 160 Premium
- Material: PVC - Polyvinyl chloride
- Connection thread: M22
Register now and access more than 125,000 products
Variants
Minimal weight and optimal handling
Particularly flexible PVC high-pressure hose
In addition to the pipe cleaning hose, a pipe cleaning nozzle must also be connected.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!