For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Two locking screws for improved adjustment to pipe dimensions
Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.
Optimum guarantee against slipping
Pre-mounted rubber insert
Rubber insert
- Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
- Ageing-resistant in accordance with DIN 53508
- Not resistant to oils, greases and fuels
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!