For detailed information, other images and documents, please select individual articles from the following table.
TIPP® solid pipe clamp, hot-dip galvanised
Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
Register now and access more than 125,000 products
Variants
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- No slipping due to pre-assembled rubber insert
For maximum load-bearing capacity in heating system construction, plant construction and pipeline construction, especially in outdoor areas and in industrial halls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!