Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pipe clamp TIPP® robust with 1/2 inch threaded sleeve
Pipe clamp TIPP<SUP>®</SUP> robust with 1/2 inch threaded sleeve - 1
Pipe clamp TIPP<SUP>®</SUP> robust with 1/2 inch threaded sleeve - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® robust with 1/2 inch threaded sleeve

Two screw clamps for better adaptation to the tolerances of the pipe dimensions

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Threaded plug with lock washer stops the screw from falling out

  • Cropped locking tab (up to tension range of 196-203 mm)

  • Larger opening angles allow the pipe to be inserted easily


The rubber insert is:


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Resistant to ageing in accordance with DIN 53508

  • Not resistant to oils, greases and fuels