For detailed information, other images and documents, please select individual articles from the following table.
Pipe clamp TIPP® Robust with 1/2 inch self-tapping insert
Two-screw clamps with two threaded plugs for improved adjustment to the pipe dimension tolerances
Register now and access more than 125,000 products
Variants
- Two threaded plugs for improved adjustment to pipe dimension tolerances
- The threaded plugs do not fall out as they are secured with locking screws
- Easy insertion of the pipe due to the large opening angle
- Contributes to sound insulation for DIN 4109
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
- Rubber insert not resistant to oils, greases and fuels
For higher load requirements in heating system construction, plumbing installations, plant construction, mechnical engineering and pipeline construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!