Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
TIPP Smartlock 2 GS pipe clamp includes quick-release closure
TIPP Smartlock 2 GS pipe clamp includes quick-release closure - 1
TIPP Smartlock 2 GS pipe clamp includes quick-release closure - 2
TIPP Smartlock 2 GS pipe clamp includes quick-release closure - 3
TIPP Smartlock 2 GS pipe clamp includes quick-release closure - 4
TIPP Smartlock 2 GS pipe clamp includes quick-release closure - 5

For detailed information, other images and documents, please select individual articles from the following table.

TIPP Smartlock 2 GS pipe clamp includes quick-release closure

With exclusive quick-action closure for secure, fast mounting

See product details

Available in 22 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Bonded EPDM rubber inlay with air chambers

The patented rubber profile grants the ability to slide during pre-assembly and contributes to sound absorption in accordance with DIN 4109



  • 2 clamping screws for precise adjustment allow better adaptation to differing pipe dimensions, ensuring uniform clamping force

  • The pipe clamps open wide, which is ideal for overhead working and quick pipe insertion

  • Locking notches on both sides prevent loss of clamping screws during assembly

  • M6 combination screw head clamping screws with SW 10 hex and additional socket drive, suitable for various tools and with dimpled cut-outs to prevent slipping out

  • Optimal length clamping screw for clamping range 26-28 mm: M6 × 25 mm, plus: M6 × 30 mm, appropriate for the respective clamp size

  • B2 fire rating, does not form burning droplets, fulfils important fire protection requirements

  • M8/M10 combination nut connection with SW 13 and four point weld, for high torsion resistance and a secure connection

  • The clamping screw can be sunk into the strap, preventing unwanted opening and ensuring a clean look

  • High strength spring steel, four point weld, with 20 × 1.5 mm material cross section for maximum strength

  • 22 sizes from 11 mm to 169 mm (¼ in to 6 in) - no gaps in coverage

  • Size in mm and inch clearly visible on upper and lower, makes identification and planning easier

  • Safety bore reliably prevents the hanger bolt from overtightening during installation

  • Stackable packaging for efficient storage, transport and distribution, ideal for day-to-day work on construction sites
Notice

Our Cradle to Cradle Certified products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and harmful substance content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.