Welcome to Würth Germany For trade customers only
Pipe clamp TIPP® Smartlock 2 GS
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - 1
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - 2
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - 3
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - 4
Pipe clamp TIPP<SUP>®</SUP> Smartlock 2 GS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Smartlock 2 GS

With exclusive Würth quick-action closure for secure, fast mounting

See product details

Available in 22 versions
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
Two locking screws for improved adjustment to pipe dimensions


Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead



Locking notches on both sides to prevent screws being lost



Hexagon-head clamping screws (10 mm) and additional inside drive


Up to clamping range 26–28 mm M6x25 mm, all other dimensions M6x30 mm



Profile rubber, excellent sliding properties of pipes during pre-mounting


B2 fire rating does not form burning droplets



Combination nut connection M8/M10, 13 mm, welded at 4 points



Sound insulation in line with DIN 4109



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB