Pipe clamp TIPP® Smartlock GS
Pipe clamp TIPP<SUP>®</SUP> Smartlock GS - 1
Pipe clamp TIPP<SUP>®</SUP> Smartlock GS - 2
Pipe clamp TIPP<SUP>®</SUP> Smartlock GS - 3
Pipe clamp TIPP<SUP>®</SUP> Smartlock GS - 4
Pipe clamp TIPP<SUP>®</SUP> Smartlock GS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Smartlock GS

Standard hinged and jointed clamp. With exclusive Würth quick-action closure for secure, fast mounting.

  • Min./max. temperature resistance: -40 to 120 °C
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Connection thread Metal-band width Metal belt thickness Quantity PU
price/PU
0543068051
48-51 mm M8 20 mm 1.5 mm
60 pcs
0543058014
11-14 mm M8 20 mm 1.5 mm
150 pcs
0543058020
15-20 mm M8 20 mm 1.5 mm
150 pcs
0543058025
21-25 mm M8 20 mm 1.5 mm
150 pcs
0543058030
26-30 mm M8 20 mm 1.5 mm
120 pcs
0543058035
31-35 mm M8 20 mm 1.5 mm
100 pcs
0543058039
36-39 mm M8 20 mm 1.5 mm
100 pcs
0543058043
40-43 mm M8 20 mm 1.5 mm
80 pcs
0543058048
44-48 mm M8 20 mm 1.5 mm
60 pcs
0543058056
52-56 mm M8 20 mm 1.5 mm
60 pcs
0543058061
57-61 mm M8 20 mm 1.5 mm
50 pcs
0543058065
62-65 mm M8 20 mm 1.5 mm
50 pcs
0543058072
66-72 mm M8 20 mm 1.5 mm
40 pcs
0543058077
73-77 mm M8 20 mm 1.5 mm
40 pcs
0543058082
78-82 mm M8 20 mm 1.5 mm
40 pcs
0543058090
83-90 mm M8 20 mm 1.5 mm
30 pcs
0543058098
91-98 mm M8 x M10 23 mm 2 mm
20 pcs
0543058107
99-107 mm M8 x M10 23 mm 2 mm
20 pcs
0543058115
108-115 mm M8 x M10 23 mm 2 mm
20 pcs
0543058051
48-51 mm M8 20 mm 1.5 mm
60 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Continuous clamping ranges from 11–115 mm

  • Spring steel clip secured against turning

  • Screw head can be lowered into the clamp strap thanks to the recess

  • Reinforced by beading in the clamp strap

  • Dimpled punch-outs provide additional protection to stop the clamping screw slipping out

  • M5 locking screw with combination slot for flat-head and cross recess screwdrivers