For detailed information, other images and documents, please select individual articles from the following table.
Brake line bending pliers
Patented and high-quality processed wire bending pliers for copper, aluminium, brass and soft steel pipes and plastic-coated pipes from 4.75 to 5 mm.
Register now and access more than 125,000 products
Variants
- Unintentional bending during the working process is avoided.
- No scraping damage to the outer insulation.
- The front-mounted rollers enable work in confined areas.
Brake lines of 6 mm in diameter can be bent using the bending roller conversion kit (art. no. 0997797068).
When replacing the brake lines or repairing parts, it is necessary to postform the brake line.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!