Pipe fastening clamp Multifix
Pipe fastening clamp Multifix - 1
Pipe fastening clamp Multifix - 2
Pipe fastening clamp Multifix - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pipe fastening clamp Multifix

Galvanised steel, MVQ

  • Standards: DIN 3016
  • Material: Steel
  • Surface: Zinc plated
  • Material of the rubber profile: Silicone natural rubber
  • Colour of rubber profile: Grey
  • Shore A hardness: 70 +/- 5
  • Min./max. temperature resistance: -60 to 170 °C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Nominal diameter Flange hole Distance centre of pipe to centre of hole Quantity PU
price/PU
054208 15
15 mm 8 mm M6 15.2 mm
100 pcs
054203520
20 mm 35 mm M8 32 mm
25 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
The fastening clamp with rubber profile in grey



Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against seepage

  • Sound absorbing

  • Good resistance to friction, alcohol, acids, and bases