Pipe and fastening clamp Multifix
Pipe and fastening clamp Multifix - 1
Pipe and fastening clamp Multifix - 2
Pipe and fastening clamp Multifix - 3
Pipe and fastening clamp Multifix - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pipe and fastening clamp Multifix

The fastening clamp with rubber profile

  • Standards: DIN 3016
  • Material: Steel
  • Surface: Zinc plated
  • Material of the rubber profile: EPDM
  • Colour of rubber profile: Black
  • Min./max. temperature resistance: -40 to 120 °C

See product details

Available in 103 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Nominal diameter Flange hole Distance centre of pipe to centre of hole Quantity PU
price/PU
054210 12
12 mm 10 mm M5 13 mm
054210 20
20 mm 10 mm M8 19.5 mm
50 pcs
054210 15
15 mm 10 mm M6 16.2 mm
054212 15
15 mm 12 mm M6 17.2 mm
054212 12
12 mm 12 mm M5 14 mm
054215 12
12 mm 15 mm M5 15.5 mm
054215 15
15 mm 15 mm M6 18.7 mm
054215 20
20 mm 15 mm M8 22 mm
50 pcs
054215025
25 mm 150 mm M10 92.5 mm
5 pcs
054218 20
20 mm 18 mm M8 23.5 mm
50 pcs
054218 15
15 mm 18 mm M6 20.2 mm
50 pcs
054220 12
12 mm 20 mm M5 18 mm
100 pcs
054218 25
25 mm 18 mm M10 26.5 mm
50 pcs
054220 15
15 mm 20 mm M6 21.2 mm
50 pcs
054220 20
20 mm 20 mm M8 24.5 mm
054220 25
25 mm 20 mm M10 27.5 mm
054221 15
15 mm 21 mm M6 21.7 mm
50 pcs
054222 15
15 mm 22 mm M6 22.2 mm
50 pcs
054222 20
20 mm 22 mm M8 25.5 mm
054225 15
15 mm 25 mm M6 23.7 mm
50 pcs
054225 20
20 mm 25 mm M8 27 mm
25 pcs
054225 25
25 mm 25 mm M10 30 mm
10 pcs
054227 20
20 mm 27 mm M8 28 mm
25 pcs
054228 12
12 mm 28 mm M5 22 mm
100 pcs
054228 20
20 mm 28 mm M8 28.5 mm
50 pcs
054228 25
25 mm 28 mm M10 31.5 mm
25 pcs
054230 20
20 mm 30 mm M8 29.5 mm
25 pcs
054230 15
15 mm 30 mm M6 26.2 mm
50 pcs
054230 25
25 mm 30 mm M10 32.5 mm
25 pcs
054232 15
15 mm 32 mm M6 27.2 mm
25 pcs
054232 20
20 mm 32 mm M8 30.5 mm
50 pcs
054234 15
15 mm 34 mm M6 28.2 mm
25 pcs
054234 20
20 mm 34 mm M8 31.5 mm
50 pcs
054234 25
25 mm 34 mm M10 34.5 mm
10 pcs
054235 20
20 mm 35 mm M8 32 mm
25 pcs
054235 25
25 mm 35 mm M10 35 mm
25 pcs
054236 20
20 mm 36 mm M8 32.5 mm
20 pcs
054238 25
25 mm 38 mm M10 36.5 mm
10 pcs
054238 20
20 mm 38 mm M8 33.5 mm
35 pcs
054240 15
15 mm 40 mm M6 31.3 mm
25 pcs
054240 25
25 mm 40 mm M10 37.5 mm
10 pcs
054240 20
20 mm 40 mm M8 34.5 mm
054242 20
20 mm 42 mm M8 35.5 mm
15 pcs
054242 25
25 mm 42 mm M10 38.5 mm
25 pcs
054243 20
20 mm 43 mm M8 36 mm
50 pcs
054245 15
15 mm 45 mm M6 33.7 mm
25 pcs
054245 20
20 mm 45 mm M8 37 mm
10 pcs
054247 25
25 mm 47 mm M10 41 mm
10 pcs
054248 25
25 mm 48 mm M10 41.5 mm
10 pcs
054248 20
20 mm 48 mm M8 38.5 mm
10 pcs
054250 20
20 mm 50 mm M8 39.5 mm
25 pcs
05425 15
15 mm 5 mm M6 13.7 mm
100 pcs
054255 20
20 mm 55 mm M8 42.5 mm
10 pcs
054255 25
25 mm 55 mm M10 45 mm
10 pcs
05426 12
12 mm 6 mm M5 11 mm
05426 20
20 mm 6 mm M8 17.5 mm
100 pcs
054260 20
20 mm 60 mm M8 44.5 mm
20 pcs
05426 9
9 mm 6 mm M4 8.7 mm
100 pcs
054260 25
25 mm 60 mm M10 47.5 mm
10 pcs
054264 25
25 mm 64 mm M10 49.5 mm
10 pcs
054267 20
20 mm 67 mm M8 48 mm
10 pcs
054265 25
25 mm 65 mm M10 50 mm
10 pcs
054269 25
25 mm 69 mm M10 52 mm
10 pcs
05427 12
12 mm 7.000 mm M5 11.5 mm
100 pcs
05428 12
12 mm 8 mm M5 12 mm
054277 25
25 mm 77 mm M10 56.5 mm
10 pcs
05428 20
20 mm 8 mm M8 18.5 mm
50 pcs
05429 12
12 mm 9 mm M5 12.5 mm
100 pcs
054283 25
25 mm 83 mm M10 59 mm
10 pcs
054219 25
25 mm 19.000 mm M10 27 mm
50 pcs
054256 20
20 mm 56.000 mm M8 42.5 mm
10 pcs
054265 20
20 mm 65.000 mm M8 47 mm
25 pcs
054270 20
20 mm 70.000 mm M8 49.5 mm
25 pcs
054280 20
20 mm 80.000 mm M8 54.5 mm
10 pcs
054244 20
20 mm 44.000 mm M8 36.5 mm
50 pcs
054232 25
25 mm 32 mm M10 33.5 mm
10 pcs
054219 15
15 mm 19.000 mm M6 20.7 mm
100 pcs
054236 25
25 mm 36.000 mm M10 35.5 mm
10 pcs
054246 25
25 mm 46.000 mm M10 40.5 mm
10 pcs
054223 20
20 mm 23 mm M8 26 mm
50 pcs
054219 20
20 mm 19 mm M8 24 mm
50 pcs
054224 20
20 mm 24 mm M8 26.5 mm
50 pcs
054225 12
12 mm 25 mm M5 20.5 mm
50 pcs
054243 15
15 mm 43 mm M6 32.7 mm
25 pcs
054235 15
15 mm 35 mm M6 28.7 mm
25 pcs
054250 25
25 mm 50 mm M10 42.5 mm
20 pcs
054251 25
25 mm 51 mm M10 43 mm
10 pcs
05426 15
15 mm 6 mm M6 14.2 mm
054239 20
20 mm 20 mm M8 34 mm
50 pcs
054238 15
15 mm 38 mm M6 30.2 mm
50 pcs
054285 25
25 mm 85.000 mm M10 60 mm
10 pcs
054260 15
15 mm 60 mm M6 41.2 mm
10 pcs
054290 25
25 mm 90.000 mm M10 62.5 mm
5 pcs
054285 20
20 mm 85.000 mm M8 57 mm
10 pcs
05428 15
15 mm 8 mm M6 15.2 mm
054274 25
25 mm 74 mm M10 54.5 mm
10 pcs
054228 15
15 mm 28 mm M6 25.2 mm
50 pcs
0542510020
20 mm 100 mm M8 64.5 mm
25 pcs
054270 25
25 mm 70 mm M10 52.5 mm
25 pcs
054250 15
15 mm 50.000 mm M6 36.2 mm
100 pcs
054237 20
20 mm 37.000 mm M8 33 mm
25 pcs
054252 25
25 mm 52.000 mm M10 43.5 mm
10 pcs
054222 25
25 mm 22 mm M10 28.5 mm
50 pcs
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
CAD Data  | 
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
Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against seepage

  • Sound absorbent


Resistant to:


  • Abrasion (good)

  • Weather (very good)

  • Ozone (very good)

  • Ageing (very good)

  • Light (good)

  • Alcohol (good)

  • Acid (good)

  • Alkali (good)