Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PinPuller® power set, fully equipped
PinPuller<SUP>®</SUP> power set, fully equipped - 1
PinPuller<SUP>®</SUP> power set, fully equipped - 2
PinPuller<SUP>®</SUP> power set, fully equipped - 3
PinPuller<SUP>®</SUP> power set, fully equipped - 4
PinPuller<SUP>®</SUP> power set, fully equipped - 5
PinPuller<SUP>®</SUP> power set, fully equipped - 6

For detailed information, other images and documents, please select individual articles from the following table.

PinPuller® power set, fully equipped

The PinPuller® power set is fully equipped and contains the most important tools for accident repair
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
Suitable for universal use


Numerous application possibilities: Heavy slide hammer, pulling bar and pulling attachment for straightening jig (dozer)



Quick and easy


Unique pin electrode for professional reforming of wheel arches.



Optimum assortment


Set contains essential tools for accident repairs



Economic and efficient


Trimmer for rapid and precise refiling of pin electrodes.



Contents: 16 pieces


  • 1 pin electrode, 2 rows, 15x, straight

  • 1 pin electrode, 2 rows, 29x, straight

  • 1 pin electrode, 2 rows, 27x, curved

  • 1 pulling cross piece for 2-row pin electrodes

  • 1 pin electrode, 1 row, 10x, straight

  • 1 pin electrode, 1 row, 20x, straight

  • 1 pulling cross piece for 1-row pin electrodes

  • 1 ring nut, M14

  • 1 copper electrode

  • 1 short screwdriver, 1.2 x 6.5 mm

  • 1 trimmer with 2 templates

  • 1 Allen key, size 6 mm

  • 1 file, 150 mm

  • 1 file handle

  • 1 scriber

  • 20 spare weld-on electrodes with springs