For detailed information, other images and documents, please select individual articles from the following table.
PinPuller® power set, fully equipped
The PinPuller® power set is fully equipped and contains the most important tools for accident repair
Register now and access more than 125,000 products
Variants
Suitable for universal use
Numerous application possibilities: Heavy slide hammer, pulling bar and pulling attachment for straightening jig (dozer)
Quick and easy
Unique pin electrode for professional reforming of wheel arches.
Optimum assortment
Set contains essential tools for accident repairs
Economic and efficient
Trimmer for rapid and precise refiling of pin electrodes.
Contents: 16 pieces
- 1 pin electrode, 2 rows, 15x, straight
- 1 pin electrode, 2 rows, 29x, straight
- 1 pin electrode, 2 rows, 27x, curved
- 1 pulling cross piece for 2-row pin electrodes
- 1 pin electrode, 1 row, 10x, straight
- 1 pin electrode, 1 row, 20x, straight
- 1 pulling cross piece for 1-row pin electrodes
- 1 ring nut, M14
- 1 copper electrode
- 1 short screwdriver, 1.2 x 6.5 mm
- 1 trimmer with 2 templates
- 1 Allen key, size 6 mm
- 1 file, 150 mm
- 1 file handle
- 1 scriber
- 20 spare weld-on electrodes with springs
For removing dents from sheet steel bodywork on straight surfaces and especially from wheel arches
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!