For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch CV plier wrench set 4 pieces
For securely attaching the pressure screw on the nozzle holder.
Register now and access more than 125,000 products
Variants
Scope of delivery:
- 1 x pin wrench 1/2 inch, nozzle holder CV 22 mm, length 70 mm
- 1 x pin wrench CV 8.0 mm, length 140 mm
- 1 x pin wrench CV 8.0 mm, length 125 mm
- 1 x pin wrench CV 8.0 mm, length 70 mm
- Type: MAN, MB — commercial vehicles. OM 401–404, 407, 409 h/ha, 412–424, 441–444/A/LA, 427, 429, 447/h/ha
- MAN reference number 80.99603-0038
- MB reference number W 403 589 03 07 00
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!