For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Chrome vanadium air-hardened steel
Tempered safety impact heads
Prevents impact head from deforming or fracturing
Fully hardened shank
Particularly tough and wear resistant
Acc. to DIN 6450, shape C
Tempered hammer head
Contents: 6 pin punches, sizes 2, 3, 4, 5, 6, 8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!