High-performance gas unit DIGA WO-SN 16/64
High-performance gas unit DIGA WO-SN 16/64 - 1
High-performance gas unit DIGA WO-SN 16/64 - 2
High-performance gas unit DIGA WO-SN 16/64 - 3
High-performance gas unit DIGA WO-SN 16/64 - 4
High-performance gas unit DIGA WO-SN 16/64 - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-performance gas unit DIGA WO-SN 16/64

Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm

  • Nominal voltage: 7.2 V
  • Rechargeable battery/battery capacity: 2.5 Ah
  • Fastening energy: 30 J
  • Suitable for max. nail diameter: 1.6 mm
  • Suitable for min./max. nail length: 25-64 mm
  • Magazine capacity: 100 PCS
  • Number of nail insertions per battery charge: 8000 PCS
  • Length: 350 mm
  • Width: 96 mm
  • Height: 270 mm
  • Weight of machine: 2.2 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Rechargeable battery/battery capacity Fastening energy Suitable for max. nail diameter Quantity PU
price/PU
086496
7.2 V 2.5 Ah 30 J 1.6 mm
1 pcs
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
CAD data  | 
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
Saves time


Tool-free precise adjustment of the drive-in depth for an optimal nail pattern



Materials are protected during work


Rubberised nose protects the work surface



LED charge level display


Continuous monitoring of the remaining battery capacity



Effortless work


  • Recoil absorbing, non-slip handle

  • Perfectly balanced


For universal use


Independent of stationary and mobile compressed-air systems



Lithium-ion technology


Low weight, high performance battery with no memory effect



Practical belt hook

Notice

Fastener driving tools that are equipped with contact triggering must not be used:


  • If the switch from one fastener driving point to another takes place via stairs, ladders or scaffolding.

  • When closing boxes and crates.

  • When attaching transportation locks


In accordance with the German social accident insurance institution for the construction industry (BG BAU) the contractor/employer is obliged to make a suitable selection of the fastener driving tool via a risk assessment in accordance with the Operational Safety Ordinance Section 3 and document it.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.