For detailed information, other images and documents, please select individual articles from the following table.
High-performance gas unit DIGA WO-SN 16/64
Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm
Register now and access more than 125,000 products
Variants
Saves time
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
Materials are protected during work
Rubberised nose protects the work surface
LED charge level display
Continuous monitoring of the remaining battery capacity
Effortless work
- Recoil absorbing, non-slip handle
- Perfectly balanced
For universal use
Independent of stationary and mobile compressed-air systems
Lithium-ion technology
Low weight, high performance battery with no memory effect
Practical belt hook
Fastener driving tools that are equipped with contact triggering must not be used:
- If the switch from one fastener driving point to another takes place via stairs, ladders or scaffolding.
- When closing boxes and crates.
- When attaching transportation locks
In accordance with the German social accident insurance institution for the construction industry (BG BAU) the contractor/employer is obliged to make a suitable selection of the fastener driving tool via a risk assessment in accordance with the Operational Safety Ordinance Section 3 and document it.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!