For detailed information, other images and documents, please select individual articles from the following table.
Clamp nailer starter set for fire-retardant panels
5,007 pieces, high-performance DIGA WO-KN 16/75 gas unit including 5,000 type ETA-Q 63 mm clamps and 6 LP 48 gas cartridges
Register now and access more than 125,000 products
Variants
Powerful nailer for fatigue-free mounting of clamps. Can be used independently of stationary and mobile compressed air systems. Clamps approved in accordance with ETA 17/0631. Also suitable for CD clamps.
Tool-free fine adjustment of the penetration depth for a secure fastening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!