For detailed information, other images and documents, please select individual articles from the following table.
High-performance gas unit DIGA® WO-HN 28/35
Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Register now and access more than 125,000 products
Variants
Saves time
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
LED charge level display
Continuous monitoring of the remaining battery capacity
Effortless work
- Recoil absorbing, non-slip handle
- Perfectly balanced
For universal use
Independent of stationary and mobile compressed-air systems
Lithium-ion technology
Low weight, high performance and no battery memory effect
Practical belt hook
- Suitable adhesive nails: hot-dip galvanised and stainless steel A2
- Matching gas cartridge (Art no. 0864 900 002)
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Mounting of fixed and sliding attachments for sheet metal roofs, zinc linings and coverings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!