For detailed information, other images and documents, please select individual articles from the following table.
Gas operated anchor nailer DIGA® WO-AN 34/60
Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
Register now and access more than 125,000 products
Variants
- Universal application, independent of stationary and mobile compressed air systems
- Low weight, can be operated with one hand, high performance and no memory effect of the battery
- Practical belt hook
- Adjustable impact depth
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!