Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
BST 350 pin driver electric set 3001 pieces

For detailed information, other images and documents, please select individual articles from the following table.

BST 350 pin driver electric set 3001 pieces
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
  • Semi-automatic pin driver with manual power control

6-stage power control


Extremely easy to use


Safety catch


Device in accordance with DIN EN 15895


Thrust plunger principle


Complete with assembly case



  • Cartridge KFTZ 11A CE, medium (yellow)

  • Cartridge KFTZ 11A CE, very strong (red)

  • Bolt M8 BFS 8 for steel, 14 mm

  • Bolt M8 BFB 8 for concrete, 27 mm

  • Nail HNS 103/18 with steel washer

  • Nail HNS 107/30 with steel washer

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 16 mm

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 27 mm