BST 350 pin driver electric set

For detailed information, other images and documents, please select individual articles from the following table.

BST 350 pin driver electric set

3,001 pieces

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Art.-no. Quantity PU
price/PU
0988864021
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Semi-automatic pin driver with manual power control

6-stage power control


Extremely easy to use


Safety catch


Device in accordance with DIN EN 15895


Thrust plunger principle


Complete with assembly case



  • Cartridge KFTZ 11A CE, medium (yellow)

  • Cartridge KFTZ 11A CE, very strong (red)

  • Bolt M8 BFS 8 for steel, 14 mm

  • Bolt M8 BFB 8 for concrete, 27 mm

  • Nail HNS 103/18 with steel washer

  • Nail HNS 107/30 with steel washer

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 16 mm

  • Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 27 mm