For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Semi-automatic pin driver with manual power control
6-stage power control
Extremely easy to use
Safety catch
Device in accordance with DIN EN 15895
Thrust plunger principle
Complete with assembly case
- Cartridge KFTZ 11A CE, medium (yellow)
- Cartridge KFTZ 11A CE, very strong (red)
- Bolt M8 BFS 8 for steel, 14 mm
- Bolt M8 BFB 8 for concrete, 27 mm
- Nail HNS 103/18 with steel washer
- Nail HNS 107/30 with steel washer
- Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 16 mm
- Nail HN 101 for steel and concrete surfaces in accordance with DIN EN 206-1 and DIN 1045, 27 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!