Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pigeon deterrent spike
Pigeon deterrent spike - 1
Pigeon deterrent spike - 2
Pigeon deterrent spike - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pigeon deterrent spike

Base material: UV-resistant plastic

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The special pigeon deterrent spikes efficiently prevent birds from landing on window sills, cornices, terraces, roofs, beams, projections and many others.



The modules consist of a UV-resistant polycarbonate base plate and spring rods made from rustproof V4A stainless steel. The various modules can be combined with each other as desired.



Selected materials


Long service life in any weather



Time factor


Fast, simple installation on cornices of any width or depth



Predetermined breaking points


Simple length adjustment

Notice

On wooden surfaces, we recommend mechanical attachment.

Application area